Beli mobile computer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CipherLab Industrial Mobile Computer
    Mulai

    Rp21.999.900

    CipherLab Industrial Mobile Computer
    Deskripsi:
    9700 Series 9700 The 9700 series mobile computer performs with versatility and functionality, while maintaining industrial ruggedness. Fully protected with IP65 standards, 9700 series' multiple reader options of laser, 2D imager, extended range laser and near/far 2D imager give users a wide range of data collection options. Its 3 keypad options deliver user friendly usage at all times, In particular, the 53 alphanumeric key serves as an alternative for terminal emulation. Instant data transmission is made possible with CCXv4 certified IEEE 802.11 a/b/g/n and Push-to-talk features voice transmission which pushes productivity even higher in WLAN environments. The new 9700 mobile computer operates on Windows platform and TI OMAP 1GHz CPU which enables fast and easy application development. Additionally, essential accessories such as pistol grip, and software support makes operation simple with this handheld terminal. Industrial Mobile Computer Overview Deliberately created for the challenging requirements of warehousing, distribution centers and manufacturing industries, the CipherLab 9700 series mobile computer features excellent functionality and ruggedness for applications within four-wall environments. This handheld terminal comes with user-friendly software and utility support, which also provides new and updated benefits to increase user output. Industry Use: - Warehousing - Manufacturing
    atribut:
    • OS: Windows CE 6.0 R3 / Windows Embedded Handheld 6.5.3
    • CPU Speed (GHz): (TI OMAP 3730) 1
    • Dimensions (mm): 214x87x47
  2. CipherLab Industrial Computer
    Mulai

    Rp27.999.900

    CipherLab Industrial Computer
    Deskripsi:
    RK95 Series Being the next generation of 9700 series, RK95 is surely capable of performance for new and legacy users. Modernized terminal emulation and physical keypad options make data collection easy on either "green screen" system or touch-based operation. Superior Wi-Fi technology of coverage and speed can handle big data transmission without interferences and drop transactions. Lightweight, yet strong resistance to water, dust, and accidental drops, RK95 is easy to carry throughout the workday. It also comes with hot-swappable battery to extend its working hours for any overtime warehouse operations. RK95's versatile reader options give user long reading range of over 20 m while keeping the benefits of modularity for easy field replacements and on-site services. Industrial Mobile Computer Overview CipherLab's RK95 is a powerful handheld terminal that steps up the data collection game in the warehouse environments. Running on the latest Android operating system and today’s most powerful processor, the RK95 also comes with Google enterprise-oriented certifications to ensure the device's productivity stays efficient for now and the future. Crafted in excellent reading capability, wireless connection, industrial ruggedness, user interface and power consumption, the RK95 is surely an investment that is smart and cost effective for your business. Industry Use: - Warehousing - Distribution Center - Manufacturing - Cold Storage
    atribut:
    • OS: Android 9 (GMS, AER certified with one later version upgradeable capability)
    • CPU Speed (GHz): Octa-core over 2.2
    • Dimensions (mm): 216x80x30
  3. CipherLab Rugged Touch Mobile Computer
    Mulai

    Rp15.999.900

    CipherLab Rugged Touch Mobile Computer
    Deskripsi:
    RS51 Series Rugged Touch Mobile Computer Overview With the development of E-commerce, delivery speed is in demand for industries such as transportation and logistics and direct store delivery. A smarter and faster solution is needed. CipherLab’s RS51 series inherited the advantages with enhanced functions to provide smarter and more efficient operation for business’ every-day usage. As an Android Enterprise Recommended device users will have support for multiple versions of the Android OS within its product life cycle. It is upgradable to later Android version. The Android 8.1 with GMS certification equips advanced advantages in operation speed, power efficiency as well as data security. Along with rugged form factor and qualified data capture performance, RS51 gives users extraordinary mobility inside and outside the four walls. Always have users to reach and to be reached for real-time communication, to maximize productivity, efficiency and ultimately optimize customer service. CipherLab's RS51 series is the device that perfectly blends commercial smartphone usability and enterprise functionality. The 4.7inch display with bare/gloved finger and stylus inputs enhances user experience with operation convenience. Streamlines data capture with simply one device. It supports various data collection of 1D/2D barcodes, RFID, and NFC applications. On top of that, RS51 is built with the most reliable Wi-Fi and 4G/LTE connections for constant backend system data transmission and real-time communication. Additionally, accessories are backward compatible with RS50 series which provides a lower overall Total Cost of Ownership (TCO) and maximize the device investment. Industry Use: - Transportation and logistics - Direct store delivery - Field mobility
  4. CipherLab Barcode Scanner (Tembakan Harga)
    Mulai

    Rp1.899.900

    CipherLab Barcode Scanner (Tembakan Harga)
    Deskripsi:
    General Handheld ScannerBringing retail productivity and performance up to speed, the 1500 series of scanners offers powerful reliability with efficiency. Ideal for a wide range of applications from retail to healthcare and post offices, the 1500 scanner is not only advanced, but its ergonomic design also provides extreme durability – day in, day out.Barcodes supportCodabar, Code 39, Code 93, Code 128,GS1 DataBar (RSS), Industrial 2 of 5, Interleave 2 of 5, ISBT-128, Italian and French Pharmacodes,Matrix 2 of 5, MSI, Plessey, Telepen, UPC / EAN / GS1-128, and more
    atribut:
    • Size (cm): 15.3x6.1x9.3
    • Color: Black
    • Optical Sensor: 2500 Pixels
    • Light Source (nm): 625 (Red LED)
    • Resolution (ml): 3
    • Depth of Field Code 39 3 mil (cm): 6.9 to 10.7
    • Ambient Illumination (lux): 100000
    • Depth of Field Code 39 5 mil (cm): 6 to 17
    • Depth of Field Long Barcode 8.2cm 8 mil (cm): 10 to 20
    • Depth of Field UPCA 13 mil (cm): 4 to 40
    • Hands-free Scanning: Auto-sense and Continuous Modes
    • Language Support: US and UK English, French, Italian, Belgian, Norwegian/Swedish, Spanish, Portuguese, German, Japanese and Turkish
    • Minimum PCS: 0.25
    • Power Consumption (mA): 20 (Standby), 286 (Operating)
    • Programmable Features: Data Editing, Interface Selection, Symbology Configuration
    • Scan Rate (scan/s): 520
    • Scanning Angle Pitch (°): ±70
    • Scanning Angle Skew (°): ±70
    • Switch: Tacticle Switch
    • Voltage (V): +5 ±10%/ 3.7 800 mAh Li-ion Battery
  5. HONEYWELL Barcode Scanner Scanpal (Tembakan Harga)
    Mulai

    Rp13.999.900

    HONEYWELL Barcode Scanner Scanpal (Tembakan Harga)
    atribut:
    • Dimensions (mm): 159x75x14.4
    • Display Size (inch): Gorilla Glass 5, 5.5
    • Resolution: 1440 x 720 High Definition
    • Battery: Li-Ion, 3.8 V, 4,500 mAh, removable
    • Operating Temperature (°C): -20 to +50
    • Environmental Sealing: IP67
    • Real-Time Clock (RTC): 10 min backup via super-cap
  6. HONEYWELL Mobile Computer
    Mulai

    Rp9.599.900

    HONEYWELL Mobile Computer
    Deskripsi:
    The durable EDA51K helps businesses automate and error-proof mission-critical workflows in light-duty warehouses, distribution centers, retail and delivery with low up-front costs. The device provides users with reliable network connectivity and a high-performance scanner for maximum productivity indoors and out. The EDA51K adds a keyboard to the field-tested, highly popular EDA51 computer, based on the Qualcomm® Snapdragon™ 1.8 GHz octa-core processor and Android 10 (Q). With up to 4 GB of RAM and 64 GB of flash memory, the EDA51K supports business environments that run many software applications. Available with Honeywell's best-in-class N6703 scan engine, the EDA51K provides high tolerance to motion and poor-quality barcodes to simplify barcode capture. The powerful, 13-megapixel color camera captures high quality images in pictures in dim environments. Rated IP65 for ingress protection, the EDA51K is dust and water-resistant and suitable for use in the elements. Tested to survive 500 half-meter tumbles and multiple 1.5 m (5 ft) drops to concrete across the operating temperature range, the EDA51K is designed to last. Lightweight and responsive, the EDA51K is equipped with a 4-inch touch screen and numeric keypad for data-input flexibility. Improved hard keys eliminate legend wear and include backlighting. Scan buttons on each side of the mobile computer enable both left-handed and right-handed users, ensuring an excellent user experience.
  7. Zebra Technologies Mobile Computer
    Mulai

    Rp9.199.900

    Zebra Technologies Mobile Computer
    Deskripsi:
    Running a small business is hard work. Finding the tool to help you run it better is easy. The TC20 mobile computer, available in an all-touch or keyboard form factor, has the right looks, the right business features and the right price. The TC20 is built to survive where work gets done, with a snap-on PowerPack to keep business running, integrated barcode scanning, push-to-talk and a Zebra OneCare service plan designed for the TC20. Get the small business tool that gives you more. More time. More money. More sales. More productivity. The TC20 – the small business tool done right.
  8. MKP Plastik Shrink 1kg
    45%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp59.900

    MKP Plastik Shrink 1kg
    atribut:
    • Capacity (kg): 1
    • Color: Transparent
  9. Zebra Technologies Handheld Computer
    Mulai

    Rp27.999.900

    Zebra Technologies Handheld Computer
    Deskripsi:
    MC3300 WORKS HARD IN THE REAL WORLD When it comes to delivering real-world productivity, the MC3300 is the real deal. Push-to-talk capabilities and Wi-Fi-enabled WorkForce Connect mean colleagues can communicate instantly, from the back of the store to the front. Warm-swap batteries virtually eliminate downtime, so your workforce can literally power through shifts. The MC3300 is efficiency, connectivity and productivity in one innovative package. And, it’s all backed by Zebra’s unrivalled OneCare support. Industry Use - Retail - Manufacturing - Warehouse Management DIMENSIONS Straight Shooter and 45° Scan: 7.96 in. L x 2.94 in. W x 1.35 in. D (202.2 mm L x 74.7 mm W x 34.5 mm D) Turret/Rotating Head: 8.79 in. L x 2.94 in. W x 1.35 in. D (223.4 mm L x 74.7 mm W x 34.5 mm D) Gun/Pistol: 7.96 in. L x 2.94 in. W x 6.45 in. D (202.6 mm L x 74.7 mm W x 163.9 mm D)
  10. PaperOne Copy Paper Digital A3 100gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    PaperOne Copy Paper Digital A3 100gsm (Kertas HVS / Fotocopy)
    atribut:
    • Size: A3
    • Paper Type: Presentation Digital
    • Number of Sheets: 500
    • Color: White
    • Paper Weight (gsm): 100
    • Size (mm): 297x420
  11. KSATRIA Plastik Polymailer Putih (Kantong Plastik Amplop)
    Mulai

    Rp34.900

    KSATRIA Plastik Polymailer Putih (Kantong Plastik Amplop)
    Deskripsi:
    Polymailer / amplop plastik instan untuk packing.Anda tidak perlu lagi repot2 dalam urusan packing, sangat cocok untuk para pebisnis online shop!Produk polymailer kami produksi Sendiri, sehingga dijamin bahan tebal dan berkualitas!Kelebihan menggunakan polymailer :1. Praktis dan Efisien.Sangat menghemat waktu dalam packing.2. Bahan tebal dan tahan air.Dilapisi perekat yang sangat kuat sehingga waterproof (anti bocor).3. Profesional.Produk anda akan terlihat profesional dan rapih, tidak ada lakban berantakan yang melapisi paket anda.Kelebihan kami:- tersedia banyak ukuran- harga termurah langsung dari pabrik- kualitas terjamin
    atribut:
    • Color: White
  12. Phoenix Contact RFID Device
    Mulai

    Rp4.499.900

    Phoenix Contact RFID Device
    Deskripsi:
    CHARX control, RFID device, for connection to CHARX control modular AC charging controllers, in housing
    atribut:
    • Product Type: RFID device
    • Mounting Type: Wall mounting
    • Application: for connection to CHARX control modular AC charging controllers
    • Manufacturer: ELATEC
    • Transmission Speed (baud): up to 38400
    • Product family: CHARX control
  13. Donat Plastic Bag Crackle (Kantong Keresek)
    Mulai

    Rp6.900

  14. FAG Cylindrical Roller Bearings E-XL-TVP2
    Mulai

    Rp219.900

    FAG Cylindrical Roller Bearings E-XL-TVP2
    Deskripsi:
    FAG Super Precision Cylindrical Roller Bearings are used where the highest accuracy is required. Machine tools and printing machines are typical applications for these bearings. They are ideal floating bearings as the linear expansion during rotation is accommodated between rollers and raceways. Due to their high accuracy and high radial rigidity, Cylindrical Roller Bearings are, aside from use as floating bearings, employed in high precision designs for the following bearing arrangements:• Radially rigid• High load carrying capacity• High precision.
  15. NEWLAND Portable Data Collector
    Mulai

    Rp6.899.900

    NEWLAND Portable Data Collector
    Deskripsi:
    Megapixel scan engine CM66 + MTK 8768 (Octa cores 4+64) + Android 11 + GL Frequency band + GMS + 5M Front Camera + 13M Rear Camera + Corning Gorilla Glass + NFC + 1.5M Drop + IP65 + 4800mAh battery
  16. System Sensor Input Device & Sensor for Fire Alarm System (Perangkat Sistem Alarm Kebakaran)
    Mulai

    Rp3.099.900

    System Sensor Input Device & Sensor for Fire Alarm System (Perangkat Sistem Alarm Kebakaran)
    Deskripsi:
    These smoke detectors are part of a complete fire detection and alarm system in a facility. They capture and test samples of air for the presence of smoke. When integrated into a larger system, they trigger alarms to notify occupants and shut down air handling systems to prevent the spread of smoke.
    atribut:
    • Product Type: Smoke Detector
    • UNSPSC: 46191501
  17. UROVO Enterprise Mobile Computer
    Mulai

    Rp5.599.900

    UROVO Enterprise Mobile Computer
    atribut:
    • Battery (mAh): 5000
    • Camera (MP): Front 5, Rear 13 with flash
    • Dimensions (L×W×H) (mm): 162.6 x 76 x 13.6
    • Display (inch): 5.7 (720×1440)
    • Memory (GB): 64
    • Operating System: Android 13
    • Processor: Octa-core 2.45GHz
    • RAM (Gb): 4
  18. MKP Plastik Shrink
    Mulai

    Rp279.900

    MKP Plastik Shrink
    atribut:
    • Color: Transparent
Daftar Harga mobile computer Terbaru November 2026
CipherLab Industrial Mobile ComputerRp21.999.900
CipherLab Industrial ComputerRp27.999.900
CipherLab Rugged Touch Mobile ComputerRp15.999.900
CipherLab Barcode Scanner (Tembakan Harga)Rp1.899.900
HONEYWELL Barcode Scanner Scanpal (Tembakan Harga)Rp13.999.900
HONEYWELL Mobile ComputerRp9.599.900
Zebra Technologies Mobile ComputerRp9.199.900
MKP Plastik Shrink 1kgRp59.900
Zebra Technologies Handheld ComputerRp27.999.900
PaperOne Copy Paper Digital A3 100gsm (Kertas HVS / Fotocopy)Rp149.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)